Page 1 of 9

Next

Compare
FCX 4.5 HUB 6 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 6 1-1/2X3/4KW

Description
FCX 4.5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-6"-1-1/2X3/4KW

BDI # 23189772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6 1-1/2X3/4KW

Description
FCX 5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-6"-1-1/2X3/4KW

BDI # 23190086

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H FHUBX 6 KW1 1/2X3/4

COMPARE

4 1/2H FHUBX 6 KW1 1/2X3/4

Description
4 1/2H FHUBX 6 KW1 1/2X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117731

BDI # 314826

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - Flex Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 6 1-1/2X3/4KW

COMPARE

FXLMM 7 HUB 6 1-1/2X3/4KW

Description
FXLMM 7 HUB 6 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 6 1-1/2X3/4KW

BDI # 23194416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 6 1-1/2X3/4KW

COMPARE

FX 4E HUB RGD 6 1-1/2X3/4KW

Description
FX 4E HUB RGD 6 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 6 1-1/2X3/4KW

BDI # 23199691

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY