Page 1 of 8

Next

Compare
FCX 6 HUB 6-7/16 1-1/2X3/4KW

COMPARE

FCX 6 HUB 6-7/16 1-1/2X3/4KW

Description
FCX 6 HUB 6-7/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-6-7/16-1-1/2X3/4KW

BDI # 23190749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 6-7/16 1-1/2X3/4KW

Description
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-6-7/16-1-1/2X3/4KW

BDI # 23189794

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-7/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-7/16 1-1/2X3/4KW

Description
FCX 5 6-7/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 5 HUB 6-7/16 1-1/2X3/4KW

BDI # 23190112

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5E RIGID 6-7/16 1-1/2 KW

COMPARE

F 4.5E RIGID 6-7/16 1-1/2 KW

Description
F 4.5E RIGID 6-7/16 1-1/2 KW ; POR

TIMKEN LOVEJOY

Part # 69790490287

BDI # 19074976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW

COMPARE

FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW

Description
FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW

BDI # 23193762

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY