FCX 6 HUB 7 1-3/4X3/4KW
Description
FCX 6 HUB 7 1-3/4X3/4KW ; NON-RETURNABLE
Part # FCX-6-HUB-7"-1-3/4X3/4KW
BDI # 23190755
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
5H FHUBX 7 KW1 3/4X3/4
Description
5H FHUBX 7 KW1 3/4X3/4 ; SERIES H GEAR
Part # KF1117734
BDI # 314943
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
FCX 5 HUB 7 1-3/4X3/4KW
Description
FCX 5 7 1-3/4X3/4KW COUPLING HUB
Part # FCX 5 HUB 7 1-3/4X3/4KW
BDI # 23190118
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 6EM HUB RGD 7 1-3/4X7/8KW
Description
FX 6EM HUB RGD 7 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 7 1-3/4X7/8KW
BDI # 23203800
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FXLMM 5.5 HUB 7 1-3/4X3/4KW
Description
FXLMM 5.5 HUB 7 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 7 1-3/4X3/4KW
BDI # 23193768
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs