1035G FLEX HUB 4.375 1X1/2KW 0788541
Description
1035G FLEX HUB 4.375 1X1/2KW ; 0788541
Part # 4400225
BDI # 18104886
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
FCX 3.5 HUB 4-3/8 1X1/2KW
Description
FCX 3.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-3/8-1"X1/2KW
BDI # 23189174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4 HUB 110MM P7 28X6.4MMKW
Description
FCX 4 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-4-HUB-110MMP7-28X6.4MMKW
BDI # 23189370
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 3.5 HUB 110MM P7 28X6.4MMKW
Description
FCX 3.5 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-110MMP7-28X6.4MMKW
BDI # 23189076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 4-3/8 1X1/2KW
Description
FCX 4.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-4-3/8-1"X1/2KW
BDI # 23189728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs