NYFL 1/2 1/8X1/16 KW
Description
NYFL 1/2 1/8X1/16 KW COUPLING HUB
Part # NYFL-HUB-1/2-1/8X1/16KW
BDI # 597285
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
MITE HUB 1/2 1/8X1/16 KW
Description
MITE HUB 1/2 1/8X1/16 KW
Part # MITE-HUB-1/2-1/8X1/16KW
BDI # 597273
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
1H FHUBX 1/2 KW3/16X3/32
Description
1H FHUBX 1/2 KW3/16X3/32 ; SERIES H GEAR
Part # KF1117650
BDI # 314479
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 1.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
60.325
Coupling Type:
Gear Coupling
Torque:
7500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs