Page 1 of 33

Next

Compare
1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

COMPARE

1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW

FALK

Part # 4400230

BDI # 18105095

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544

COMPARE

1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544

Description
1040G FLEX HUB 5.000 1-1/4X5/8KW ; 0788544

FALK

Part # 4400228

BDI # 18104813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H MMHUB18

COMPARE

4 1/2H MMHUB18

Description
4 1/2H MMHUB18 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284933

BDI # 314833

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 152.4
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H MMHUB18

COMPARE

4H MMHUB18

Description
4H MMHUB18 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284891

BDI # 314870

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 152.4
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 196.85
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H MMHUB18

COMPARE

5H MMHUB18

Description
5H MMHUB18 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284974

BDI # 314948

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 152.4
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY