Page 1 of 29

Next

Compare
1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

COMPARE

1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710

Description
1040G FLEX HUB 5.500 1-1/4X5/8KW ; 0744710

FALK

Part # 4400133

BDI # 18104820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

COMPARE

1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547

FALK

Part # 4400231

BDI # 18105096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FMM5.5 HUB 5.512 MOD SLD

COMPARE

FMM5.5 HUB 5.512 MOD SLD

Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-5.512-MOD FOR SLD

BDI # 23777330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/2 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/2 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/2 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/2-1-1/4X5/8KW

BDI # 23189466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW

COMPARE

FCX 4.5 HUB 5-7/16 1-1/4X5/8KW

Description
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-5-7/16-1-1/4X5/8KW

BDI # 23189766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY