1050G FLEX HUB MMTR622/822 KW NR 1204081
Description
1050G FLEX HUB MMTR 622/822 ; NR 1204081 3/4X1.5IN KW
Part # 4400318
BDI # 19266740
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
1055G FLEX HUB MMTR622/822 KW NR 1204090
Description
1055G FLEX HUB MMTR622/822 KW ; NR 1204090
Part # 4400320
BDI # 18105156
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
1045G FLEX HUB 6.500 1.5X3/4KW 0744712
Description
1045G FLEX HUB 6.500 BORE ; 0744712 1.5 X 3/4KW
Part # 4400135
BDI # 18105103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1050G FLEX HUB 6.500 1.5X3/4KW 0744713
Description
1050G FLEX HUB ; 6.500 1.5X3/4KW 0744713
Part # 4400136
BDI # 18105130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900in-Lbs
1045G FLEX HUB 6.000 1.5X3/4KW 0744711
Description
1045G FLEX HUB 6.000 BORE ; 0744711 1.5 X 3/4KW
Part # 4400134
BDI # 18105115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs