FCX 5.5 HUB 180MM P7 45X10.4MMKW
Description
FCX 5.5 HUB 180MM P7 45X10.4MMKW
Part # FCX-5.5-HUB-180MMP7-45X10.4MMKW
BDI # 23190338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 6 HUB 180MM P7 45X10.4MMKW
Description
FCXMM 6 HUB 180MM P7 45X10.4MMKW
Part # FCXMM 6 HUB 180MM P7 45X10.4MMKW
BDI # 23190815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW
Description
FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 4.5EM HUB RGD 7-1/8 1-3/4X7/8KW
BDI # 23201622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
Description
FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
Part # FCXMM 5.5 HUB 7-1/8 1-3/4X3/4KW
BDI # 23190603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
Description
FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
Part # FCXMM 7 HUB 7-1/8 1-3/4X3/4KW
BDI # 23191275
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs