FCX 6 HUB 220MM R7 50X11.4MMKW
Description
FCX 6 HUB 220MM R7 50X11.4MMKW
Part # FCX-6-HUB-220MMR7-50X11.4MMKW
BDI # 23190651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 6 HUB 240MM R7 56X12.4MMKW
Description
FCX 6 HUB 240MM R7 56X12.4MMKW
Part # FCX-6-HUB-240MMR7-56X12.4MMKW
BDI # 23190657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 6 HUB 7-7/8 2X3/4KW
Description
FCX 6 HUB 7-7/8 2X3/4KW
Part # FCX-6-HUB-7-7/8-2"X3/4KW
BDI # 23190769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 7 HUB 10 2-1/2X7/8KW
Description
FCX 7 HUB 10 2-1/2X7/8KW ; NON-RETURNABLE
Part # FCX-7-HUB-10-2-1/2X7/8KW
BDI # 23190979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCX 7 HUB 220MM R7 50X11.4MMKW
Description
FCX 7 HUB 220MM R7 50X11.4MMKW
Part # FCX-7-HUB-220MMR7-50X11.4MMKW
BDI # 23191017
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs