Page 1 of 6

Next

Compare
F 9 8-3/8 2X3/4 KW

COMPARE

F 9 8-3/8 2X3/4 KW

Description
F 9 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # F-9-HUB-8-3/8-2"X3/4KW

BDI # 598439

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 8-3/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-3/8 2X3/4KW

Description
FCX 5.5 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX 5.5 HUB 8-3/8 2X3/4KW

BDI # 23190468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT

COMPARE

F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT

Description
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT ; POR

TIMKEN LOVEJOY

Part # 69790413647

BDI # 19074841

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5EM HUB RGD 8-3/8 2X3/4KW

COMPARE

FX 5EM HUB RGD 8-3/8 2X3/4KW

Description
FX 5EM HUB RGD 8-3/8 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5EM HUB RGD 8-3/8 2X3/4KW

BDI # 23202574

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 8-3/8 2X3/4KW

COMPARE

FXLMM 7 HUB 8-3/8 2X3/4KW

Description
FXLMM 7 HUB 8-3/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 8-3/8 2X3/4KW

BDI # 23194474

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY