Page 1 of 27

Next

Compare
FCX 7 HUB 10 2-1/2X7/8KW

COMPARE

FCX 7 HUB 10 2-1/2X7/8KW

Description
FCX 7 HUB 10 2-1/2X7/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-7-HUB-10-2-1/2X7/8KW

BDI # 23190979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 10-3/4 2-1/2X7/8KW

Description
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 10-3/4 2-1/2X7/8KW

BDI # 23204016

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW

COMPARE

FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW

Description
FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW

BDI # 23202962

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 9E FH 9.994 2-1/2X7/8 KW

COMPARE

F 9E FH 9.994 2-1/2X7/8 KW

Description
F 9E FH 9.994 2-1/2X7/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790413650

BDI # 19074844

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 270MM R7 63X12.4MMKW

COMPARE

FX 7EM HUB RGD 270MM R7 63X12.4MMKW

Description
FX 7EM HUB RGD 270MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7EM HUB RGD 270MM R7 63X12.4MMKW

BDI # 23204256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY