Page 1 of 39

Next

Compare
1010G FLEX HUB 1.625 3/8X3/16KW 0744657

COMPARE

1010G FLEX HUB 1.625 3/8X3/16KW 0744657

Description
1010G FLEX HUB 1.625 BORE ; 0744657 3/8 X 3/16KW

FALK

Part # 4400080

BDI # 18104389

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.625 3/8X3/16KW 0744665

COMPARE

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

Description
1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW

FALK

Part # 4400088

BDI # 18104303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.625 3/8X3/16KW 0744932

COMPARE

1020G FLEX HUB 1.625 3/8X3/16KW 0744932

Description
1020G FLEX HUB 1.625 3/8X3/16KW ; 744932

FALK

Part # 4400142

BDI # 18104409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 1.625 3/8X3/16KW 0744935

COMPARE

1025G FLEX HUB 1.625 3/8X3/16KW 0744935

Description
1025G FLEX HUB 1.625 BORE ; 0744935 3/8 X 3/16KW

FALK

Part # 4400145

BDI # 18104629

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1.625/1.626 3/8 KW

COMPARE

C 1.5 1.625/1.626 3/8 KW

Description
C 1.5 1.625/1.626 3/8 KW HUB

TIMKEN LOVEJOY

Part # C-1.5-HUB-1.625/1.626-3/8X3/16KW

BDI # 19074467

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY