Page 1 of 39

Next

Compare
1010G RIGID HUB 2 NR 0788553

COMPARE

1010G RIGID HUB 2 NR 0788553

Description
1010G RIGID HUB 2 ; NR 0788553

FALK

Part # 4400237

BDI # 18104358

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.000 1/2X1/4KW 0744674

COMPARE

1020G FLEX HUB 2.000 1/2X1/4KW 0744674

Description
1020G FLEX HUB 2.000 1/2X1/4KW ; 0744674

FALK

Part # 4400097

BDI # 18104488

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 2.000 1/2X1/4KW 0744668

COMPARE

1015G FLEX HUB 2.000 1/2X1/4KW 0744668

Description
1015G FLEX HUB 2.000 BORE ; 0744668 1/2 X 1/4KW

FALK

Part # 4400091

BDI # 18104304

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G RIGID HUB 2 NR 0788554

COMPARE

1015G RIGID HUB 2 NR 0788554

Description
1015G RIGID HUB ; 2 NR 0788554

FALK

Part # 4400238

BDI # 18104312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 46.228

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.000 1/2X1/4KW 0744937

COMPARE

1025G FLEX HUB 2.000 1/2X1/4KW 0744937

Description
1025G FLEX HUB 2.000 BORE ; 0744937 1/2 X 1/4KW

FALK

Part # 4400147

BDI # 19266669

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY