Page 1 of 1012

Next

Compare
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW

FALK

Part # 4400137

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

COMPARE

1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

Description
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526 ; POR

FALK

Part # 4400210

BDI # 18104716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.000 3/4X3/8KW 0744694

COMPARE

1030G FLEX HUB 3.000 3/4X3/8KW 0744694

Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694

FALK

Part # 4400117

BDI # 18104725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 4.250 1X1/2KW 0788540

COMPARE

1045G FLEX HUB 4.250 1X1/2KW 0788540

Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540

FALK

Part # 4400224

BDI # 18105097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.375 7/8X7/16KW 0744697

COMPARE

1030G FLEX HUB 3.375 7/8X7/16KW 0744697

Description
1030G FLEX HUB 3.375 BORE ; 0744697 7/8 X 7/16KW

FALK

Part # 4400120

BDI # 18104729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY