Page 1 of 238

Next

Compare
1030G FLEX HUB 3.000 3/4X3/8KW 0744694

COMPARE

1030G FLEX HUB 3.000 3/4X3/8KW 0744694

Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694

FALK

Part # 4400117

BDI # 18104725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.375 7/8X7/16KW 0744697

COMPARE

1030G FLEX HUB 3.375 7/8X7/16KW 0744697

Description
1030G FLEX HUB 3.375 BORE ; 0744697 7/8 X 7/16KW

FALK

Part # 4400120

BDI # 18104729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.125 3/4X3/8KW 0744689

COMPARE

1025G FLEX HUB 3.125 3/4X3/8KW 0744689

Description
1025G FLEX HUB 3.125 BORE ; 0744689 3/4 X 3/8KW

FALK

Part # 4400112

BDI # 18104538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.000 3/4X3/8KW 0744688

COMPARE

1025G FLEX HUB 3.000 3/4X3/8KW 0744688

Description
1025G FLEX HUB 3.000 BORE ; 0744688 3/4 X 3/8KW

FALK

Part # 4400111

BDI # 18104635

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.4375 7/8X7/16KW 0788533

COMPARE

1025G FLEX HUB 3.4375 7/8X7/16KW 0788533

Description
1025G FLEX HUB 3.4375 BORE ; 0788533 7/8 X 7/16KW

FALK

Part # 4400217

BDI # 18104642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY