1035G FLEX HUB 3.250 3/4X3/8KW 0744703
Description
1035G FLEX HUB 3.250 BORE ; 0744703 3/4 X 3/8KW
Part # 4400126
BDI # 18104881
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1030G FLEX HUB 3.250 3/4X3/8KW 0744696
Description
1030G FLEX HUB 3.250 BORE ; 3/4X3/8KW 0744696
Part # 4400119
BDI # 18104728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.250 3/4X3/8KW 0776658
Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW
Part # 4400183
BDI # 18104640
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
2 1/2H MMHUB10
Description
2 1/2H MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE SERIES H
Part # 2284719
BDI # 314577
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
121.437
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
123.825
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
142.875
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs