1030G FLEX HUB 3.375 7/8X7/16KW 0744697
Description
1030G FLEX HUB 3.375 BORE ; 0744697 7/8 X 7/16KW
Part # 4400120
BDI # 18104729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.4375 7/8X7/16KW 0788533
Description
1025G FLEX HUB 3.4375 BORE ; 0788533 7/8 X 7/16KW
Part # 4400217
BDI # 18104642
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 3.4375 7/8X7/16KW 0788534
Description
1030G FLEX HUB 3.4375 BORE ; 0788534 7/8 X 7/16KW
Part # 4400218
BDI # 18104709
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.375 7/8X7/16KW 0744690
Description
1025G FLEX HUB 3.375 BORE ; 0744690 7/8 X 7/16KW
Part # 4400113
BDI # 18104539
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1025G FLEX HUB 3.375 KW SS NR 0788525
Description
1025G FLEX HUB 3.375 KW SS ; NR 0788525
Part # 4400209
BDI # 18104641
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs