Page 1 of 32

Next

Compare
1035G FLEX HUB 3.500 7/8X7/16KW 0744704

COMPARE

1035G FLEX HUB 3.500 7/8X7/16KW 0744704

Description
1035G FLEX HUB 3.500 7/8X7/16KW ; 0744704

FALK

Part # 4400127

BDI # 18104894

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.500 7/8X7/16KW 0744698

COMPARE

1030G FLEX HUB 3.500 7/8X7/16KW 0744698

Description
1030G FLEX HUB 3.500 BORE ; 7/8X7/16KW 0744698

FALK

Part # 4400121

BDI # 18104730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.500 7/8X7/16KW 0744691

COMPARE

1025G FLEX HUB 3.500 7/8X7/16KW 0744691

Description
1025G FLEX HUB 3.500 BORE ; 0744691 7/8 X 7/16KW

FALK

Part # 4400114

BDI # 18104570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 3-1/2 7/8X7/16 KW

COMPARE

F 3 3-1/2 7/8X7/16 KW

Description
F 3 3-1/2 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-3-HUB-3-1/2-7/8X7/16KW

BDI # 597597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 3-1/2 7/8X7/16KW

COMPARE

FCX 2.5 HUB 3-1/2 7/8X7/16KW

Description
FCX 2.5 HUB 3-1/2 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-3-1/2-7/8X7/16KW

BDI # 23188642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY