Page 1 of 23

Next

Compare
1025G FLEX HUB 3.625 7/8X7/16KW 0788535

COMPARE

1025G FLEX HUB 3.625 7/8X7/16KW 0788535

Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW

FALK

Part # 4400219

BDI # 18104645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB MMTR 612 812 KW NR1204055

COMPARE

1030G FLEX HUB MMTR 612 812 KW NR1204055

Description
1030G FLEX HUB MMTR 612 812 ; KW NR1204055 1/4X3/4IN KW

FALK

Part # 4400315

BDI # 18104711

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB MMTR 612 812 KW NR1204071

COMPARE

1035G FLEX HUB MMTR 612 812 KW NR1204071

Description
1035G FLEX HUB MMTR 612 812 KW ; NR1204071 1/4X3/4IN KW

FALK

Part # 4400316

BDI # 18104891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F MMHUB12

COMPARE

5F MMHUB12

Description
5F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284305

BDI # 315811

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2F MMHUB12

COMPARE

3 1/2F MMHUB12

Description
3 1/2F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960939

BDI # 315621

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY