FCX 4.5 HUB 120MM P7 32X7.4MMKW
Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-120MMP7-32X7.4MMKW
BDI # 23189660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 5 HUB 120MM P7 32X7.4MMKW
Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-120MMP7-32X7.4MMKW
BDI # 23189970
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 5.5 HUB 120MM P7 32X7.4MMKW
Description
FXLMM 5.5 HUB 120MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 120MM P7 32X7.4MMKW
BDI # 23193648
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FX 3SM HUB RGD 120MM P7 32X7.4MMKW
Description
FX 3SM HUB RGD 120MM P7 32X7.4MMKW ; FLANGE STYLE
Part # FX 3SM HUB RGD 120MM P7 32X7.4MMKW
BDI # 23198498
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
F 4E RIGID 120MM 32MM KW
Description
F 4E RIGID 120MM 32MM KW ; POR
Part # 69790494299
BDI # 19075100
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs