Page 1 of 11

Next

Compare
1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

COMPARE

1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW

FALK

Part # 4400230

BDI # 18105095

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 5 1-1/4X5/8KW

COMPARE

FCX 3.5 HUB 5 1-1/4X5/8KW

Description
FCX 3.5 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-5"-1-1/4X5/8KW

BDI # 23189188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5 1-1/4X5/8KW

Description
FCX 4 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5"-1-1/4X5/8KW

BDI # 23189462

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 4.5 FLEX HUB REBORE 5IN KW INT

COMPARE

DGF 4.5 FLEX HUB REBORE 5IN KW INT

Description
DGF 4.5 FLEX HUB REBORE 5IN KW INT

DODGE

Part # DGF 4.5 FLEX HUB REBORE 5IN KW INT

BDI # 24027406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F FHUBX 5 KW1 1/4X5/8

COMPARE

5F FHUBX 5 KW1 1/4X5/8

Description
5F FHUBX 5 KW1 1/4X5/8 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132325

BDI # 314923

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY