Page 1 of 5

Next

Compare
F 4 135MM S7 36X8.4MM KW

COMPARE

F 4 135MM S7 36X8.4MM KW

Description
F 4 135MM S7 36X8.4MM KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-4-HUB-135MMS7-36X8.4MMKW

BDI # 598485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW

COMPARE

FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW

Description
FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW

BDI # 23199515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW

COMPARE

FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW

Description
FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW

BDI # 23203348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5S HUB RGD 135MM P7 36X8.4MMKW

COMPARE

FX 3.5S HUB RGD 135MM P7 36X8.4MMKW

Description
FX 3.5S HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5S HUB RGD 135MM P7 36X8.4MMKW

BDI # 23199006

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5E RIGID 135MM 36X12MM KW

COMPARE

F 4.5E RIGID 135MM 36X12MM KW

Description
F 4.5E RIGID 135MM 36X12MM KW ; POR

TIMKEN LOVEJOY

Part # 69790490306

BDI # 19074981

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY