Page 1 of 9

Next

Compare
1055G FLEX HUB MMTR620/820 KW NR 1204089

COMPARE

1055G FLEX HUB MMTR620/820 KW NR 1204089

Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089

FALK

Part # 4400319

BDI # 18105155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 171.45

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 5-7/8 1-1/2X3/4KW

COMPARE

FX 7EM HUB RGD 5-7/8 1-1/2X3/4KW

Description
FX 7EM HUB RGD 5-7/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7EM HUB RGD 5-7/8 1-1/2X3/4KW

BDI # 23204100

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 5-7/8 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 5-7/8 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 5-7/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 5-7/8 1-1/2X3/4KW

BDI # 23200912

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 5-7/8 1-1/2X3/4KW

COMPARE

FXLMM 7 HUB 5-7/8 1-1/2X3/4KW

Description
FXLMM 7 HUB 5-7/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 5-7/8 1-1/2X3/4KW

BDI # 23194412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 6 HUB 5-7/8 1-1/2X3/4KW

COMPARE

FXLMM 6 HUB 5-7/8 1-1/2X3/4KW

Description
FXLMM 6 HUB 5-7/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 6 HUB 5-7/8 1-1/2X3/4KW

BDI # 23194078

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY