Page 1 of 10

Next

Compare
FCX 4.5 HUB 150MM P7 36X8.4MMKW

COMPARE

FCX 4.5 HUB 150MM P7 36X8.4MMKW

Description
FCX 4.5 150MM P7 36X8.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 4.5 HUB 150MM P7 36X8.4MMKW

BDI # 23189668

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 150MM 36X8.4MM KW

COMPARE

F 4.5 150MM 36X8.4MM KW

Description
F 4.5 150MM 36X8.4MM KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-4.5-HUB-150MMP7-36X8.4MMKW

BDI # 598465

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 150MM P7 36X8.4MMKW

COMPARE

FCXMM 5.5 HUB 150MM P7 36X8.4MMKW

Description
FCXMM 5.5 HUB 150MM P7 36X8.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 5.5 HUB 150MM P7 36X8.4MMKW

BDI # 23190484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 150MM P7 36X8.4MMKW

COMPARE

FX 4.5S HUB RGD 150MM P7 36X8.4MMKW

Description
FX 4.5S HUB RGD 150MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 150MM P7 36X8.4MMKW

BDI # 23201396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 150MM P7 36X8.4MMKW

COMPARE

FXLMM 5.5 HUB 150MM P7 36X8.4MMKW

Description
FXLMM 5.5 HUB 150MM P7 36X8.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 150MM P7 36X8.4MMKW

BDI # 23193656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY