Page 1 of 9

Next

Compare
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

COMPARE

FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

Description
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-6-1/2-1-1/2X3/4KW

BDI # 23189776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5 6-1/2 1-1/2X3/4 KW

COMPARE

F 5 6-1/2 1-1/2X3/4 KW

Description
F 5 6-1/2 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-5-HUB-6-1/2-1-1/2X3/4KW

BDI # 597612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-1/2 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-1/2 1-1/2X3/4KW

Description
FCX 5 HUB 6-1/2 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-6-1/2-1-1/2X3/4KW

BDI # 23190092

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H FHUBX 6 1/2 KW1 1/2X3/4

COMPARE

4 1/2H FHUBX 6 1/2 KW1 1/2X3/4

Description
4 1/2H FHUBX 6 1/2 KW1 1/2X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117732

BDI # 314827

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - Flex Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H FHUBX 6 1/2 KW1 1/2X3/4

COMPARE

5H FHUBX 6 1/2 KW1 1/2X3/4

Description
5H FHUBX 6 1/2 KW1 1/2X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117733

BDI # 314942

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY