Page 1 of 9

Next

Compare
FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW

COMPARE

FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW

Description
FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5SM HUB RGD 18MM P7 6X2.8MMKW

BDI # 23195850

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 18MMP7-6X2.8MMKW

COMPARE

FXL 1 HUB 18MMP7-6X2.8MMKW

Description
FXL 1 HUB 18MMP7-6X2.8MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 1 HUB 18MMP7-6X2.8MMKW

BDI # 23191346

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 18MM P7 6X2.8MMKW

COMPARE

FX 2.5E HUB RGD 18MM P7 6X2.8MMKW

Description
FX 2.5E HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 18MM P7 6X2.8MMKW

BDI # 23196604

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 18MM P7 6X2.8MMKW

COMPARE

FX 1.5S HUB RGD 18MM P7 6X2.8MMKW

Description
FX 1.5S HUB RGD 18MM P7 6X2.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5S HUB RGD 18MM P7 6X2.8MMKW

BDI # 23195624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 1 HUB 18MM P7 6X2.8MMKW

COMPARE

FXLMM 1 HUB 18MM P7 6X2.8MMKW

Description
FXLMM 1 HUB 18MM P7 6X2.8MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 1 HUB 18MM P7 6X2.8MMKW

BDI # 23191418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY