FX 5SM HUB RGD 210MM R7 50X11.4MMKW
Description
FX 5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790444844
BDI # 23202820
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 210MM R7 50X11.4MMKW
Description
FCXMM 6 HUB 210MM R7 50X11.4MMKW
Part # 69790434548
BDI # 23190821
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW
Description
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790445593
BDI # 23203564
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 6 HUB 210MM R7 50X11.4MMKW
Description
FCX 6 HUB 210MM R7 50X11.4MMKW
Part # 69790434462
BDI # 23190649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FXLMM 5.5 HUB 210MM R7 50X11.4MMKW
Description
FXLMM 5.5 HUB 210MM R7 50X11.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435958
BDI # 23193668
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs