C 1.5 .9370/.9375 1/4 KW

COMPARE

C 1.5 .9370/.9375 1/4 KW

Description
C 1.5 .9370/.9375 1/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790404252

BDI # 19074632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY