Page 1 of 10

Next

Compare
MITE HUB 15/16 1/4X1/8 KW

COMPARE

MITE HUB 15/16 1/4X1/8 KW

Description
MITE HUB 15/16 1/4X1/8 KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # MITE-HUB-15/16-1/4X1/8KW

BDI # 597277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 15/16 1/4X1/8KW

COMPARE

FCX 1 HUB 15/16 1/4X1/8KW

Description
FCX 1 HUB 15/16 1/4X1/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-15/16-1/4X1/8KW

BDI # 23187932

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1SM HUB RGD 15/16 1/4X1/8KW

COMPARE

FX 1SM HUB RGD 15/16 1/4X1/8KW

Description
FX 1SM HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1SM HUB RGD 15/16 1/4X1/8KW

BDI # 23195372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 15/16 1/4X1/8KW

COMPARE

FX 3.5E HUB RGD 15/16 1/4X1/8KW

Description
FX 3.5E HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3.5E HUB RGD 15/16 1/4X1/8KW

BDI # 23198514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 15/16 1/4X1/8KW

COMPARE

FX 4.5S HUB RGD 15/16 1/4X1/8KW

Description
FX 4.5S HUB RGD 15/16 1/4X1/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 15/16 1/4X1/8KW

BDI # 23201086

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY