Page 1 of 10

Next

Compare
B-24-HUB-24MMH7-8X3.3MM KW SS

COMPARE

B-24-HUB-24MMH7-8X3.3MM KW SS

Description
B-24-HUB-24MMH7-8X3.3MM KW SS ; COUPLING HALF

TIMKEN LOVEJOY

Part # B-24-HUB-24MMH7-8X3.3MMKW-SS

BDI # 23183299

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Length Thru Bore - Millimeter: 25.908

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 36.068
Hub Diameter - Inch: 1.42
Coupling Type: Gear Coupling
Torque: 354In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW

COMPARE

FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW

Description
FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5SM HUB RGD 24MM P7 8X3.3MMKW

BDI # 23201982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 24MM P7 8X3.3MMKW

COMPARE

FX 1.5S HUB RGD 24MM P7 8X3.3MMKW

Description
FX 1.5S HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5S HUB RGD 24MM P7 8X3.3MMKW

BDI # 23195636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 1.5 HUB 24MM P7 8X3.3MMKW

COMPARE

FCXMM 1.5 HUB 24MM P7 8X3.3MMKW

Description
FCXMM 1.5 HUB 24MM P7 8X3.3MMKW

TIMKEN LOVEJOY

Part # FCXMM 1.5 HUB 24MM P7 8X3.3MMKW

BDI # 23188256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 24MM P7 8X3.3MMKW

COMPARE

FX 4EM HUB RGD 24MM P7 8X3.3MMKW

Description
FX 4EM HUB RGD 24MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 24MM P7 8X3.3MMKW

BDI # 23200353

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY