Page 1 of 10

Next

Compare
FCX 1 HUB 25MM P7 8X3.3MMKW

COMPARE

FCX 1 HUB 25MM P7 8X3.3MMKW

Description
FCX 1 HUB 25MM P7 8X3.3MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-25MMP7-8X3.3MMKW

BDI # 23187962

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 2 HUB 25MM P7 8X3.3MMKW

COMPARE

FXLMM 2 HUB 25MM P7 8X3.3MMKW

Description
FXLMM 2 HUB 25MM P7 8X3.3MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 2 HUB 25MM P7 8X3.3MMKW

BDI # 23191877

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 95.25
Hub Diameter - Inch: 3.75
Coupling Type: Gear Coupling
Torque: 39000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 25MM P7 8X3.3MMKW

COMPARE

FX 1.5S HUB RGD 25MM P7 8X3.3MMKW

Description
FX 1.5S HUB RGD 25MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5S HUB RGD 25MM P7 8X3.3MMKW

BDI # 23195638

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1 25MM 8X3.3MM KW

COMPARE

F 1 25MM 8X3.3MM KW

Description
F 1 25MM 8X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # 69790490340

BDI # 19074983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 58.674
Hub Diameter - Inch: 2.31
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 7/8 25MM H7 8MM KW 2 SETSCREWS

COMPARE

C 7/8 25MM H7 8MM KW 2 SETSCREWS

Description
C 7/8 25MM H7 8MM KW 2 SETSCREWS ; POR

TIMKEN LOVEJOY

Part # 69790415224

BDI # 19074900

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY