C 1.5 1-7/16 3/8X3/16 KW
Description
C 1.5 1-7/16 3/8X3/16 KW COUPLING HUB
Part # C-1.5-HUB-1-7/16-3/8X3/16KW
BDI # 597325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
FCX 1 HUB 1-7/16 3/8X3/16KW
Description
FCX 1 HUB 1-7/16 3/8X3/16KW ; NON-RETURNABLE
Part # FCX-1-HUB-1-7/16-3/8X3/16KW
BDI # 23187940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
NYFL 1-7/16 3/8X3/16 KW
Description
NYFL 1-7/16 3/8X3/16 KW COUPLING HUB ; NON-RETURNABLE
Part # NYFL-HUB-1-7/16-3/8X3/16KW
BDI # 597294
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
C 2 1-7/16 3/8X3/16 KW
Description
C 2 1-7/16 3/8X3/16 KW COUPLING HUB ; NON-RETURNABLE
Part # C-2-HUB-1-7/16-3/8X3/16KW
BDI # 597345
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
FXL 1 HUB 1-7/16 3/8X3/16KW
Description
FXL 1 HUB 1-7/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 1-7/16 3/8X3/16KW
BDI # 23191342
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs