Page 1 of 12

Next

Compare
FCX 1.5 HUB 38MM P7 10X3.3MMKW

COMPARE

FCX 1.5 HUB 38MM P7 10X3.3MMKW

Description
FCX 1.5 HUB 38MM P7 10X3.3MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-38MMP7-10X3.3MMKW

BDI # 23188168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 38MM P7 10X3.3MMKW

COMPARE

FCX 2 HUB 38MM P7 10X3.3MMKW

Description
FCX 2 HUB 38MM P7 10X3.3MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-38MMP7-10X3.3MMKW

BDI # 23188414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 38MM P7 10X3.3MMKW

COMPARE

FX 4EM HUB RGD 38MM P7 10X3.3MMKW

Description
FX 4EM HUB RGD 38MM P7 10X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 38MM P7 10X3.3MMKW

BDI # 23200371

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NYFL STEEL 38MM 10MM KW

COMPARE

NYFL STEEL 38MM 10MM KW

Description
NYFL STEEL 38MM 10MM KW

TIMKEN LOVEJOY

Part # 69790493765

BDI # 19075054

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 38MM P7 10X3.3MMKW

COMPARE

FX 4SM HUB RGD 38MM P7 10X3.3MMKW

Description
FX 4SM HUB RGD 38MM P7 10X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 38MM P7 10X3.3MMKW

BDI # 23200678

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY