Page 1 of 11

Next

Compare
C 1.5 HUB 1-9/16 3/8X3/16 KW

COMPARE

C 1.5 HUB 1-9/16 3/8X3/16 KW

Description
C 1.5 HUB 1-9/16 3/8X3/16 KW

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-9/16-3/8X3/16KW

BDI # 21591073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 1-9/16 3/8X3/16KW

COMPARE

FXL 1 HUB 1-9/16 3/8X3/16KW

Description
FXL 1 HUB 1-9/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 1 HUB 1-9/16 3/8X3/16KW

BDI # 23191348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 1-9/16 3/8X3/16KW

COMPARE

FX 4.5E HUB RGD 1-9/16 3/8X3/16KW

Description
FX 4.5E HUB RGD 1-9/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 1-9/16 3/8X3/16KW

BDI # 23200774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 2.5 HUB 1-9/16 3/8X3/16KW

COMPARE

FXL 2.5 HUB 1-9/16 3/8X3/16KW

Description
FXL 2.5 HUB 1-9/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 2.5 HUB 1-9/16 3/8X3/16KW

BDI # 23191941

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 114.046
Hub Diameter - Inch: 4.49
Coupling Type: Gear Coupling
Torque: 69300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E HUB RGD 1-9/16 3/8X3/16KW

COMPARE

FX 1.5E HUB RGD 1-9/16 3/8X3/16KW

Description
FX 1.5E HUB RGD 1-9/16 3/8X3/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5E HUB RGD 1-9/16 3/8X3/16KW

BDI # 23195478

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY