Page 1 of 11

Next

Compare
FCX 1.5 HUB 50MM P7 14X3.8MMKW

COMPARE

FCX 1.5 HUB 50MM P7 14X3.8MMKW

Description
FCX 1.5 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-50MMP7-14X3.8MMKW

BDI # 23188180

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 50MM P7 14X3.8MMKW

COMPARE

FCX 2 HUB 50MM P7 14X3.8MMKW

Description
FCX 2 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-50MMP7-14X3.8MMKW

BDI # 23188426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 50MM P7 14X3.8MMKW

COMPARE

FCX 2.5 HUB 50MM P7 14X3.8MMKW

Description
FCX 2.5 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-50MMP7-14X3.8MMKW

BDI # 23188676

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2SM-RGD HUB 50MM P7 14X3.8MMKW

COMPARE

FX 2SM-RGD HUB 50MM P7 14X3.8MMKW

Description
FX 2SM-RGD HUB 50MM P7 14X3.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2SM-RGD HUB 50MM P7 14X3.8MMKW

BDI # 23197334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 50MM P7 14X3.8MMKW

COMPARE

FX 4SM HUB RGD 50MM P7 14X3.8MMKW

Description
FX 4SM HUB RGD 50MM P7 14X3.8MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 50MM P7 14X3.8MMKW

BDI # 23200688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY