Page 1 of 14

Next

Compare
1030G FLEX HUB 2.500 5/8X5/16KW 0744940

COMPARE

1030G FLEX HUB 2.500 5/8X5/16KW 0744940

Description
1030G FLEX HUB 2.500 5/8X5/16KW ; 0744940

FALK

Part # 4400150

BDI # 18104723

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB MMTR 606 806 KW NR1204052

COMPARE

1020G FLEX HUB MMTR 606 806 KW NR1204052

Description
1020G FLEX HUB MMTR 606 806 ; KW NR1204052 1/4X1/2IN KW

FALK

Part # 4400314

BDI # 18104480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 606-806 | Tapered Bore | Small End Bore 2.083 Inch
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.500 5/8X5/16KW 0744684

COMPARE

1025G FLEX HUB 2.500 5/8X5/16KW 0744684

Description
1025G FLEX HUB 2.500 BORE ; 0744684 5/8 X 5/16KW

FALK

Part # 4400107

BDI # 18104651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.500 5/8X5/16KW 0744678

COMPARE

1020G FLEX HUB 2.500 5/8X5/16KW 0744678

Description
1020G FLEX HUB 2.500 5/8X5/16KW ; 0744678

FALK

Part # 4400101

BDI # 18104491

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2E HUB RGD 2-1/2 5/8X5/16KW

COMPARE

FX 2E HUB RGD 2-1/2 5/8X5/16KW

Description
FX 2E HUB RGD 2-1/2 5/8X5/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2E-HUB-RGD-2-1/2-5/8X5/16KW

BDI # 23195958

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY