FCX 2 HUB 65MM P7 18X4.4MMKW
Description
FCX 2 HUB 65MM P7 18X4.4MMKW
Part # FCX-2-HUB-65MMP7-18X4.4MMKW
BDI # 23188434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 3.5 HUB 65MM P7 18X4.4MMKW
Description
FCX 3.5 HUB 65MM P7 18X4.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-65MMP7-18X4.4MMKW
BDI # 23189200
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 2.5 HUB 65MM P7 18X4.4MMKW
Description
FCX 2.5 HUB 65MM P7 18X4.4MMKW ; NON-RETURNABLE
Part # FCX-2.5-HUB-65MMP7-18X4.4MMKW
BDI # 23188684
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4S HUB RGD 65MM P7 18X4.4MMKW
Description
FX 4S HUB RGD 65MM P7 18X4.4MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 65MM P7 18X4.4MMKW
BDI # 23200083
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2SM-RGD HUB 65MM P7 18X4.3MMKW
Description
FX 2SM-RGD HUB 65MM P7 18X4.3MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 65MM P7 18X4.3MMKW
BDI # 23197342
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs