Page 1 of 14

Next

Compare
1025G FLEX HUB 2.625 5/8X5/16KW 0744685

COMPARE

1025G FLEX HUB 2.625 5/8X5/16KW 0744685

Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW

FALK

Part # 4400108

BDI # 18104533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.625 5/8X5/16KW 0744679

COMPARE

1020G FLEX HUB 2.625 5/8X5/16KW 0744679

Description
1020G FLEX HUB 2.625 BORE ; 5/8X5/16KW 0744679

FALK

Part # 4400102

BDI # 18104500

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.625 5/8X5/16KW 0788531

COMPARE

1030G FLEX HUB 2.625 5/8X5/16KW 0788531

Description
1030G FLEX HUB 2.625 5/8X5/16KW ; 0788531

FALK

Part # 4400215

BDI # 18104708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 2-5/8 5/8X5/16KW

COMPARE

FCX 2 HUB 2-5/8 5/8X5/16KW

Description
FCX 2 HUB 2-5/8 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-2-5/8-5/8X5/16KW

BDI # 23188382

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 2-5/8 5/8X5/16KW

COMPARE

FCX 2.5 HUB 2-5/8 5/8X5/16KW

Description
FCX 2.5 HUB 2-5/8 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-2-5/8-5/8X5/16KW

BDI # 23188630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY