1025G FLEX HUB 2.750 5/8X5/16KW 0744686
Description
1025G FLEX HUB 2.750 BORE ; 0744686 5/8 X 5/16KW
Part # 4400109
BDI # 18104534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
F 2.5 2.7479/2.7488 5/8 KW
Description
F-2.5-HUB-2.7479/2.7488-5/8X5/16KW ; POR
Part # F-2.5-HUB-2.7479/2.7488-5/8X5/16KW
BDI # 598413
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs