1020G FLEX HUB 2.750 5/8X5/16KW 0744680
Description
1020G FLEX HUB 2.750 BORE ; 0744680 5/8 X 5/16KW
Part # 4400103
BDI # 18104501
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB 2.75 5/8X5/16KW 0744692
Description
1030G FLEX HUB 2.750 BORE ; 0744692 5/8 X 5/16KW
Part # 4400115
BDI # 18104594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
F2E HUB RDG2-3/4-5/8X5/16KW
Description
F2E HUB RDG2-3/4-5/8X5/16KW
Part # F-2E-HUB RGD-2-3/4-5/8X5/16KW
BDI # 21592488
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
FCX 3 HUB 2-3/4 5/8X5/16KW
Description
FCX 3 HUB 2-3/4 5/8X5/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-2-3/4-5/8X5/16KW
BDI # 23188852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 2 HUB 2-3/4 5/8X5/16KW
Description
FCX 2 HUB 2-3/4 5/8X5/16KW ; NON-RETURNABLE
Part # FCX-2-HUB-2-3/4-5/8X5/16KW
BDI # 23188372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs