1035G FLEX HUB 3.000 3/4X3/8KW 0744702
Description
1035G FLEX HUB 3.000 BORE ; 0744702 3/4 X 3/8KW
Part # 4400125
BDI # 18104880
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
F 3 2.9975/2.9985 3/4 KW
Description
F 3 2.9975/2.9985 3/4 KW ; POR
Part # 69790404396
BDI # 19074636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs