Page 1 of 2

Next

Compare
2 1/2H MMHUB10

COMPARE

2 1/2H MMHUB10

Description
2 1/2H MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE SERIES H

KOP-FLEX COUPLINGS

Part # 2284719

BDI # 314577

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 121.437
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3H MMHUB10

COMPARE

3H MMHUB10

Description
3H MMHUB10 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963479

BDI # 314769

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2H MMHUB10

COMPARE

3 1/2H MMHUB10

Description
3 1/2H MMHUB10 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284818

BDI # 314710

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H MMHUB10

COMPARE

4H MMHUB10

Description
4H MMHUB10 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284859

BDI # 314866

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 196.85
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2F MMHUB10

COMPARE

3 1/2F MMHUB10

Description
3 1/2F MMHUB10 GEAR COUPLING HUB ; MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960921

BDI # 315620

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY