Page 1 of 11

Next

Compare
FCX 4 HUB 90MM P7 22X5.4MMKW

COMPARE

FCX 4 HUB 90MM P7 22X5.4MMKW

Description
FCX 4 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-90MMP7-25X5.4MMKW

BDI # 23189506

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 90MM P7 22X5.4MMKW

COMPARE

FCX 3.5 HUB 90MM P7 22X5.4MMKW

Description
FCX 3.5 HUB 90MM P7 22X5.4MMKW ; COUPLING

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-90MMP7-25X5.4MMKW

BDI # 23189212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 3.5 HUB 90MMP7-22X5.4MMKW

COMPARE

FXL 3.5 HUB 90MMP7-22X5.4MMKW

Description
FXL 3.5 HUB 90MMP7-22X5.4MMKW ; NON-RETURNABLE LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-3.5-HUB-90MMP7-25X5.4MMKW

BDI # 23192475

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 161.036
Hub Diameter - Inch: 6.34
Coupling Type: Gear Coupling
Torque: 177000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 HUB 90MM 25 X 5.4MM KW

COMPARE

F 3 HUB 90MM 25 X 5.4MM KW

Description
F 3 HUB 90MM 25 X 5.4MM KW CPLG HUB

TIMKEN LOVEJOY

Part # F-3-HUB-90MMP7-25X5.4MMKW

BDI # 23248442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 90MM P7 22X5.4MMKW

COMPARE

FCX 4.5 HUB 90MM P7 22X5.4MMKW

Description
FCX 4.5 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-90MMP7-25X5.4MMKW

BDI # 23189804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY