Page 1 of 10

Next

Compare
FX 3EM HUB RGD 3-9/16 7/8X7/16KW

COMPARE

FX 3EM HUB RGD 3-9/16 7/8X7/16KW

Description
FX 3EM HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3EM HUB RGD 3-9/16 7/8X7/16KW

BDI # 23198132

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 3-9/16 7/8X7/16KW

COMPARE

FX 2.5E HUB RGD 3-9/16 7/8X7/16KW

Description
FX 2.5E HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 3-9/16 7/8X7/16KW

BDI # 23196568

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2E HUB RGD 3-9/16 7/8X7/16KW

COMPARE

FX 2E HUB RGD 3-9/16 7/8X7/16KW

Description
FX 2E HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2E HUB RGD 3-9/16 7/8X7/16KW

BDI # 23195992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW

COMPARE

FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW

Description
FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW

BDI # 23196972

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5S HUB RGD 3-9/16 7/8X7/16KW

COMPARE

FX 2.5S HUB RGD 3-9/16 7/8X7/16KW

Description
FX 2.5S HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5S HUB RGD 3-9/16 7/8X7/16KW

BDI # 23196770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY