DGF 5.5 EB
Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; 16-3/4" OD GEAR COUPLING STEEL
Part # 013147
BDI # 240253
Features
Component:
Sleeve Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
573500In-Lbs
Width - Inch:
6
PHE 55GCCOVER
Description
PHE 55GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 55GCCOVER
BDI # 1291761
Features
Component:
Sleeve Assembly
Width - Millimeter:
414
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
59723Nm
Width - Inch:
16.299
1055G10/51 SLEEVE
Description
1055G10/51 SLEEVE ; 744989 SHROUDED BOLT
Part # 4400162
BDI # 18105166
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
1055GL20-1 -2 SLEEVE
Description
1055GL20-1 -2 SLEEVE ; 729511 FOR COUPLING
Part # 4400070
BDI # 18105178
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 4400172
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22