Features
Overall Thickness - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Length - Millimeter:
1828.8
Other Features:
Heavy Backing
Global Part Number GPN:
666380
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671753
Pressure Angle:
14.5
NF15B-3/4
Description
NF15B-3/4 SPUR GEAR ; 10DP 15T 14.5DEG PA 1-1/2" DP 3/4" ID
Part # 46083
BDI # 169307
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668687
Pressure Angle:
14.5
Features
Overall Thickness - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Length - Millimeter:
1219.2
Global Part Number GPN:
666476
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
S1035 1 KW/2SS
Description
S1035 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1035 1 KW/2SS
BDI # 21445614
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9