Page 1 of 2

Next

Compare
HS810L

COMPARE

HS810L

Description
HS810L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # 18098

BDI # 164283

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN: 667256
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
HLK105Y-A

COMPARE

HLK105Y-A

Description
HLK105Y-A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP

BOSTON GEAR

Part # 12362

BDI # 162174

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665605
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HLK116Y

COMPARE

HLK116Y

Description
HLK116Y MITER GEAR ; 1-1/4" BORE 3" PITCH DIA 8 DP

BOSTON GEAR

Part # 12368

BDI # 162177

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665594
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # 10150

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1218L

COMPARE

H1218L

Description
H1218L HELICAL GEAR ; 12" P 18T 14.5DEG PA 1-1/2" PD

BOSTON GEAR

Part # 18176

BDI # 164318

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668648
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY