Page 1 of 2

Next

Compare
GB100A

COMPARE

GB100A

Description
GB100A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11060

BDI # 161676

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667300
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD100A

COMPARE

GD100A

Description
GD100A CHANGE SPUR GEAR ; 1" BORE 8.333" PITCH DIA 12DP

BOSTON GEAR

Part # 11244

BDI # 161768

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667252
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH100A

COMPARE

GH100A

Description
GH100A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11576

BDI # 161934

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 12.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Spoke Style | Type D | With 2 Keyways
Global Part Number GPN: 668825
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF100A

COMPARE

GF100A

Description
GF100A CHANGE SPUR GEAR ; 1-1/4" BORE 10" PITCH DIA 10DP

BOSTON GEAR

Part # 11424

BDI # 161858

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667530
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA100B

COMPARE

GA100B

Description
GA100B CHANGE SPUR GEAR ; 100T 5" DIA PITCH 14-1/2DEG CAST IRON

BOSTON GEAR

Part # 10900

BDI # 161596

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668405
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY