Page 1 of 13

Next

Compare
G1116K RH

COMPARE

G1116K RH

Description
G1116K RH GEAR WORM ; STEEL

BOSTON GEAR

Part # 12880

BDI # 162387

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666781
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
HLSK107Y R

COMPARE

HLSK107Y R

Description
HLSK107Y R SPIRAL MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP

BOSTON GEAR

Part # 12388

BDI # 162187

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Pitch: 6 DP
Other Features: With Keyway and Set Screw
Global Part Number GPN: 665611
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK624A

COMPARE

HMK624A

Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # HMK624A

BDI # 608958

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666195
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
WG3

COMPARE

WG3

Description
WG3 WORM GEAR ; 4" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG3

BDI # 612753

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667104
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W3

COMPARE

W3

Description
W3 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W3

BDI # 612976

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667122
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY